FACOM R.181PB 1/4 HP RATCHET


High-precision 1/4" ratchet

References
facom:R.181PB
rubix:395A5348
ean:3662424145599
brand logo
brand logo
Technical specifications
Square drive adapter1/4 ''
Length117 mm

Product details : FACOM R.181PB 1/4 HP RATCHET


The 1/4" High-Precision Ratchet R.181PB features a "True HTC" mechanism for very small angles of recovery with increased clamping capacity in areas with limited space.
An indispensable high-precision tool. The bi-material handle is designed for comfort and offers a perfect grip, with high resistance to abrasion and the most severe workshop solvents.
The ratchet head is completely sealed. The reversing mechanism is accessible on the handle.

Strengths

The reversing mechanism is accessible directly on the handle, saving you a lot of time.

Applications

The reversing mechanism is accessible directly on the handle, saving you a lot of time.

Technical specifications


Attributes
Square drive adapter1/4 ''
Length117 mm
Show UNSPSC/ECL@SS
£ 66.82 excl. VAT
/ Each
£ 80.18 incl. VAT
  • Usually arrives within 14 working days