References
SKF:TMAS 125-005
Rubix:113A6581
Manufacturer :TMAS 125-005
EAN:7316570334524



Product details : SKF SHIM TMAS125-005
SKF Machinery Shims are used to easily and reliably adjust the height of a machine. High quality shims allow accurate and long lasting height adjustments that save time and support reliable operation of the machine. Shims are supplied in packs of 10 and can be used to refill SKF Machinery Shim kits (assortments of different shim sizes and thickness).
Strengths
- Easy to fit and remove
- Close tolerances for accurate adjustments
- Fully de-burred
- Supplied in packs containing 10 shims
- Thickness and size are clearly marked on the shim
Technical specifications
Attributes
| Inner diameter | 5 mm |
|---|---|
| Outer diameter | 125 mm |
| Width | 45 mm |
| Thickness | 0.05 mm |
| Material | stainless steel |
Show UNSPSC/ECL@SS
£ 26.17 excl. VAT
/ Each
£ 31.40 incl. VAT
- In stock: Next day delivery
