DORMER A095202 JOBBER DRILL SET 202 (A002 X 51) 5967627


Jobber Drill Set

References
dormer:A095202
rubix:225918
ean:7320760385425
Jobber Drill set 202 (A002x51) DIN 338
brand logo
Technical specifications
Number of elements51
Range1-6
Increment0.1 mm
See all Specifications

Product details : DORMER A095202 JOBBER DRILL SET 202 (A002 X 51) 5967627


HSS short spiral drills with cylindrical shaft in metal cassette DIN 338 N 118° TiN-tip coated 4xD for steel <850 N/mm². Cast iron Aluminium alloys <0.5%. Synthetic materials such as thermo-and duraplastics.
COFFRET 51 forets A002 QC A095 HSS 1 MM-6, 0MM/0, 1mm METAL

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (> 150<300 HB >500<1000 N/mm²)
• Thermoplastics, Plastic-Duraplastics
• Aluminium/Magnesium - Aluminium Magnesium non-alloyed (<100 HB <350 N/mm²)
• Aluminium/Magnesium - Aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)

Technical specifications


Attributes
Number of elements51
Range1-6
Increment0.1 mm
Din standarddin 338
Coatingtin/blank
Machining materialsteel, cast iron, aluminium alloys, synthetic materials such as thermo-and duraplastics
Tip angle118 °
Body materialhss
Show UNSPSC/ECL@SS
£ 144.65 excl. VAT
/ Each
£ 173.58 incl. VAT
  • Usually arrives within 14 working days