CUTLINE SET OF HSS CO5% DRILLS FLAT SHANK 1 13MM X 0.5MM 25 PCE 861209
Set of cylindrical hss drill bits hss co5% - shank with flats - gold finish
See technical informationSee documentsReferences
GISS Cutline:861209
Rubix:861209
EAN:3660338160189


Technical specifications
| Number of elements | 25 |
|---|---|
| Range | from ø1 to ø13 |
| Increment | 0.5 mm |
Documents
Product details : CUTLINE SET OF HSS CO5% DRILLS FLAT SHANK 1 13MM X 0.5MM 25 PCE 861209
HSS Co5% drills with flattened shank to prevent rotation of the bit in the chuck
GOLD coating to increasing the resistance to high temperatures and give more strentgh to the drill
5% Cobalt makes the drill harder, more heat-resistant and increase versability in various materials (steels, stainless steels, non-ferrous...)
Very suitable drill for column drilling machines and drill stand
Lubrication highly recommanded to optimize the use of the tool
Drills available per units
GOLD coating to increasing the resistance to high temperatures and give more strentgh to the drill
5% Cobalt makes the drill harder, more heat-resistant and increase versability in various materials (steels, stainless steels, non-ferrous...)
Very suitable drill for column drilling machines and drill stand
Lubrication highly recommanded to optimize the use of the tool
Drills available per units
HSS Co5% DRILL BITS SET FLAT SHANK - 25 PCES - D.1 TO D.13 / 0,5
Technical specifications
Attributes
| Number of elements | 25 |
|---|---|
| Range | from ø1 to ø13 |
| Increment | 0.5 mm |
| Din standard | din 338 w |
| Coating | gold |
| Machining material | steels / stainless steels / non-ferrous |
| Tip angle | 135 ° |
| Cutting material | hss-co |
Show UNSPSC/ECL@SS
£ 152.66 excl. VAT
/ Each
£ 183.19 incl. VAT
- In stock: Next day delivery