Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
HSS centring drill bits
HSS centring drill bit
CUTLINE CENTRE DRILL HSS A TYPE 60 STANDARD MM 12 X 4.0 726904
CUTLINE CENTRE DRILL HSS A TYPE 60 STANDARD MM 12 X 4.0 726904
Hss 60° centering drill bit
References
giss cutline:
726904
rubix:
726904
ean:
3660338008849
Technical specifications
Diameter
12
mm
Tip diameter
4
mm
Total length
63
mm
See all Specifications
Product details
Technical specifications
Product details : CUTLINE CENTRE DRILL HSS A TYPE 60 STANDARD MM 12 X 4.0 726904
Hss 60° centering drill bit Standard: DIN 333A
Technical specifications
Attributes
Diameter
12
mm
Tip diameter
4
mm
Total length
63
mm
Body material
HSS
Shape
A
Bevel angle
60
°
Steel strapping
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.24
excl. VAT
/
Each
£
13.49
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Create PDF from product
Check our products from related categories
TITEX K1313-3 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073636
TITEX K1161-4 DRILLS SOLID CARBID TYPE N 5073595
ROEBUCK A225BS1 223700B HSS CENTRE DRILL BS 1
TITEX K1311-3 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073626
GUHRING 00280 002.500 CENTRE DRILL HSS 2.500 X 8.000 MM FORM A
TITEX K1112-4 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073540
DORMER A225BS5 DRILL 3/16 INCH X 7/16 INCH 5969169
TITEX K1215-4 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073605
TITEX K1111-4 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073524
GUHRING 00613 002.000 STANDARD HSS COATED DRIL 9006130020000
GUHRING 00381 003.150 CENTRE DRILLS
TITEX K1215-5 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073606
GUHRING 00381 002.000 DRILLS OTHER 9003810020000
TITEX K1215-6.3 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073607
DORMER A2053.15X8.0 DRILL 3.15 MM X 8.00 MM 5969309