References
Gühring:206 8.100
Rubix:342A6510
Manufacturer :9002060081000
EAN:4031093021623


Technical specifications
| Drilling diameter | 8.1 mm |
|---|---|
| Total length | 117 mm |
| Length of cut | 75 mm |
Product details : GUHRING 00206 008.100 HSS/HSCO COATED DRILLS 9002060081000
HSS twist drill short 8,100 DIN 338RH CYL
Technical specifications
Attributes
| Drilling diameter | 8.1 mm |
|---|---|
| Total length | 117 mm |
| Length of cut | 75 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 8.1 mm |
Show UNSPSC/ECL@SS
£ 24.17 excl. VAT
/ Each
£ 29.00 incl. VAT
- Usually arrives within 14 working days