ROEBUCK 1-10MM HSS DRILL SET BRIGHT FINISH LDS/001B.


HSS Jobber Drill Set - Bright Finish

References
roebuck:3973676
rubix:2008492
brand logo
brand logo
Technical specifications
Number of elements19
See all Specifications

Product details : ROEBUCK 1-10MM HSS DRILL SET BRIGHT FINISH LDS/001B.


High quality bright finish jobber drill set in M2 High Speed Steel.
Flute Geometry - Standard Helix, right hand spiral; Surface finish - Bright; Point geometry - Up to 2.
9mm - 118 degrees, 3.
0mm and above - 135 degrees split point.
Supplied in strong metal index case.
DIN 338.

Technical specifications


Attributes
Number of elements19
Din standardDIN 338
CoatingBright
Body materialSteel
Show UNSPSC/ECL@SS
£ 90.05 excl. VAT
/ Each
£ 108.06 incl. VAT
  • Usually arrives within 14 working days