SPARTEX 864088 SET OF 25 JOBBER DRILLS ROLL-FORGED 1-13 MM
Set of cylindrical drills rolled hss
See technical informationSee documentsReferences
Spartex:864088
Rubix:216A5582
EAN:3660338185526

Documents
Product details : SPARTEX 864088 SET OF 25 JOBBER DRILLS ROLL-FORGED 1-13 MM
Set of 19 rolled cylindrical drills - HSS. Standard: DIN 338 - For maintenance purpose
SET OF 25 JOBBER DRILLS ROLL-FORGED - HSS Range 1 to 13
Technical specifications
Attributes
| Number of elements | 25 |
|---|---|
| Range | 1 to 13 |
| Increment | 0.5 mm |
| Din standard | din 338 |
| Cutting material | hss |
Show UNSPSC/ECL@SS
£ 45.96 excl. VAT
/ Each
£ 55.15 incl. VAT
- In stock: Next day delivery
