Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Case of HSS helicoidal drill bits
DORMER A190202 JOBBER DRILL SET 202 (A100 X 51) 5969728
DORMER A190202 JOBBER DRILL SET 202 (A100 X 51) 5969728
Drill set A190
References
dormer:
A190202
rubix:
023030
ean:
7320760030554
Technical specifications
Number of elements
51
Increment
0.1
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER A190202 JOBBER DRILL SET 202 (A100 X 51) 5969728
HSS short spiral drills with cylindrical shaft in metal cassette DIN 338 N 118° steam tempered 4xD voor steel <850 N/mm² and cast iron.
1.0-6.0x0.1mm A100 Index Box Drill Set, 51 Pieces
Technical specifications
Attributes
Number of elements
51
Increment
0.1
mm
Din standard
DIN 338
Tip angle
118
°
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
135.30
excl. VAT
/
Each
£
162.36
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
TITEX A6181TFT-5 DRILL SOLID CARBIDE 5200213
TITEX A6794TFP-5 DRILLS SOLID CARBID 16 X DC 5564967
TITEX A6181TFT-6.5 COOLANT THROUGH DRILL 5200222
DORMER A1903 JOBBER DRILL SET 3 (A100 X 21) 5969754
TITEX 5834626 A6489DPP-13 CARBIDE COOLANT DRILL
TITEX A6181TFT-15 DRILLS SOLID CARBID 8-12 X DC 5293790
CUTLINE SET OF HSS DRILLS ZIRCO 1 - 10MM X 0.5MM 19 PCE 861146
TITEX A1549TFP-6.5 DEEP HOLE DRILLS HSS-E TYPE UFL 5960919
BOSCH 2608577350 HSS TWIST DRILL BIT POINT TEQ 18PC TOUGH BOX SET
DORMER A19018 JOBBER DRILL SET 18 (A100 X 29) 5969712
DORMER A295225 JOBBER DRILL SET 225 (A777 X 25) 5969876
GUHRING 00200 000.015 HSS DRILL SETS 9002000000150
TITEX A6181TFT-13 DRILLS SOLID CARBID 8-12 X DC 5293787
GUHRING 00671 003.170 EXTRA COATED DRILLS 9006710031700
GUHRING 00528 007.000 TWIST DRILLS