Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
TITEX DA110-08-07.900U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506494
TITEX DA110-08-07.900U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506494
HSS twist drills
References
walter titex:
DA110-08-07.900U0-WZ90AJ
rubix:
357A2596
manufacturer :
7506494
ean:
4031132425306
Technical specifications
Drilling diameter
9.4
mm
Total length
125
mm
Product details
Technical specifications
Product details : TITEX DA110-08-07.900U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506494
HSS twist drills DA110-08-16.000U0-WZ90AJ
HSS twist drills • Perform • DIN 338 • 8xD • Cylindrical shank • point angle 118° • Dc=0.311in
Technical specifications
Attributes
Drilling diameter
9.4
mm
Total length
125
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.06
excl. VAT
/
Each
£
6.07
incl. VAT
Usually arrives within 14 working days
Select variants (115)
Add to cart
Create PDF from product
Check our products from related categories
TITEX A1222-7.8 DEEP HOLE DRILLS HSS-E TYPE UFL 5059523
DORMER A1109.5 SERIES DRILL 9.50 MM 5967721
GUHRING 00618 003.000 TWIST DRILLS
CUTLINE 883083 JOBBER DRILL HSS ZIRCO COATED5/8
TITEX A1211-4.85 JOBBER DRILLS HSS/HSS-E 5058763
SPARTEX 863940 0.9 MM JOBBER DRILL ROLL-FORGED - HSS DRILLING
GUHRING 02047 001.800 GT80/P2000 HSCO DRILLS 9020470018000
GUHRING 00235 011.800 TWIST DRILLS
GUHRING 00242 006.000 TWIST DRILLS
DORMER HSCO PFX DRILL 1/8 A9771/8
GUHRING 00504 009.000 TWIST DRILLS
DORMER A100N54 JOBBER DRILL N54 5966820
GUHRING 00651 001.200 TWIST DRILL HSS 1.200 MM DIN 338 TYPE N TIN
DORMER A10013.9 JOBBER DRILL 13.90 MM 5967363
GUHRING 00651 007.200 UNIVERSAL HSS COATED DRI 9006510072000