References
Dormer:R95043/64
Rubix:2002155
EAN:7320760012215




Technical specifications
| Drilling diameter | 17.07 mm |
|---|---|
| Body material | carbide |
| Tip angle | 140 ° |
Product details : DORM HYDRA DR HD AMG 11-15 R950 43/64
Technical specifications
Attributes
| Drilling diameter | 17.07 mm |
|---|---|
| Body material | carbide |
| Tip angle | 140 ° |
| Nuance/shade | metaalkleurig |
Show UNSPSC/ECL@SS
£ 102.30 excl. VAT
/ Each
£ 122.76 incl. VAT
- Usually arrives within 14 working days