TPI-A254 10MA -40A AC & - 60A DC LOWCURRENT CLAMP ADAPTOR FOR DMM


Low Current AC/DC Adapter for DMMs

References
tpi:A254
rubix:2577606
brand logo
brand logo
Technical specifications
TypeLow Current AC/DC Adapter for DMMs

Product details : TPI-A254 10MA -40A AC & - 60A DC LOWCURRENT CLAMP ADAPTOR FOR DMM


A254 AC/DC Amp Low Current Probe Adapter. Use This Adapter With TPI brand and most any competitor DMM, clamp-on or oscilloscope having the capability of measuring up to 2000mV AC/DC (2V AC/DC), 10M Ohm input impedance, and equipped with industry standard spaced input jacks 19mm on center.

Measurement Range:
AC Amps: 10mA to 40A
DC Amps: 10mA to 60A

Accuracy:
± (1.5% +20mA) basic accuracy

Adapter Output:
10mV per 1A or
100mV per 1A

General Specifications:
Maximum Conductor Size: 0.35” (9mm)
Lead Length: 48” (1.2m)
Output Connection Type: BNC connector with removable banana plug adapter

Technical specifications


Attributes
TypeLow Current AC/DC Adapter for DMMs
Show UNSPSC/ECL@SS
£ 234.59 excl. VAT
/ Each
£ 281.51 incl. VAT
  • Usually arrives within 14 working days