Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(217)
Gauges, foil
(84)
Various measurements
(263)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(306)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Various measurements
Electrical scale
Electrical scale - Other
FLUKE FTPL-1 FUSE TEST PROBE SET WITH TEST LEADS
FLUKE FTPL-1 FUSE TEST PROBE SET WITH TEST LEADS
Electrical scale - Other Fluke
References
fluke:
FTPL-1
rubix:
2004819
manufacturer :
3869443
ean:
0095969577151
Product details
Technical specifications
Product details : FLUKE FTPL-1 FUSE TEST PROBE SET WITH TEST LEADS
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
182.28
excl. VAT
/
Each
£
218.74
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
KEWTECH CORPORATION LTD KEWCHECK R2 TEST SOCKET ADAPTOR 3 X 4MM (L/N/E
FLUKE AC220 SUREGRIP ALLIGATOR CLIP SET
MARTINDALE 63A 4PINSOCKETTESTER PC104/63
FLUKE AC285 SUREGRIP ALLIGATOR CLIP SET
MARTINDALE TESTER WITH BUZZER MPBZ101
MARTINDALE PC105/16 16A 5 PIN 3PHASE SOCKET TESTER
MARTINDALE UNFUSED TEST LEADS WITH STRAIGHT FIXED SHROUD
MARTINDALE 63A 5PINSOCKETTESTER PC105/63
MARTINDALE PC104/32 32A 4 PIN 3PHASE SOCKET TESTER
MARTINDALE PC104-16 PC104/16 16A 4 PIN 3PHASE SOCKET TESTER
MARTINDALE VIPD138S (VOLTAGE TESTER AND PROVING UNIT WITH CARRY CASE)
MARTINDALE CP-211 CHECK PLUG 240V
FLUKE 810 VIBRATION TESTER
KEWTECH KEWCHECK-103 SOCKET TESTER AUDIBLE TONE
KEWTECH LOOPCHECK107 MAINS SOCKET EARTHLOOP CHECK TESTER