Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(217)
Gauges, foil
(84)
Various measurements
(263)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(306)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Various measurements
Electrical scale
Electrical scale - Other
MARTINDALE SB13 SOCKET TEST ADAPTOR
MARTINDALE SB13 SOCKET TEST ADAPTOR
Electrical scale - Other Martindale Electric
References
martindale electric:
SB13
rubix:
2023520
manufacturer :
MARSB13
ean:
5036162185700
Product details
Technical specifications
Product details : MARTINDALE SB13 SOCKET TEST ADAPTOR
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.60
excl. VAT
/
Each
£
23.52
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MARTINDALE PC104-16 PC104/16 16A 4 PIN 3PHASE SOCKET TESTER
FLUKE 810 VIBRATION TESTER
MARTINDALE CP-211 CHECK PLUG 240V
MARTINDALE CP301-32 CP301 110V 32A INDUSTRIAL SOCKET TESTER
KEWTECH LOOPCHECK107 MAINS SOCKET EARTHLOOP CHECK TESTER
MARTINDALE 63A 4PINSOCKETTESTER PC104/63
FLUKE FTPL-1 FUSE TEST PROBE SET WITH TEST LEADS
FLUKE TP165X REMOTE CONTROL PROBE (1650 SERIES)
MARTINDALE EZ365 TEST PLUG
MARTINDALE TESTER WITH BUZZER MPBZ101
FLUKE 80K-40 HIGH VOLTAGE PROBE
MARTINDALE VIPDLOKPRO150-S PRO LOCK OUT KIT WITH VOLTAGE INDICATOR AND
FLUKE AC220 SUREGRIP ALLIGATOR CLIP SET
MARTINDALE PC105/16 16A 5 PIN 3PHASE SOCKET TESTER
MARTINDALE VIPD138S (VOLTAGE TESTER AND PROVING UNIT WITH CARRY CASE)