Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Various measurements
Electrical scale
Electrical scale - Other
FLUKE 80K-40 HIGH VOLTAGE PROBE
FLUKE 80K-40 HIGH VOLTAGE PROBE
Electrical scale - Other Fluke
References
fluke:
80K-40
rubix:
209A1239
manufacturer :
382846
ean:
0095969001120
Product details
Technical specifications
Product details : FLUKE 80K-40 HIGH VOLTAGE PROBE
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
498.15
excl. VAT
/
Each
£
597.78
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MARTINDALE SB13 SOCKET TEST ADAPTOR
MARTINDALE FD550 DIGITAL FUSE FINDER
KEWTECH CORPORATION LTD ACC065 NON FUSED DISTRIBUTION TEST LEADS FOR K
MARTINDALE 63A 4PINSOCKETTESTER PC104/63
KEWTECH KEWCHCKR2FL RING MAIN R1 & R2 TESTERS
MARTINDALE VIPD138S (VOLTAGE TESTER AND PROVING UNIT WITH CARRY CASE)
MARTINDALE VIPDLOKPRO150-S PRO LOCK OUT KIT WITH VOLTAGE INDICATOR AND
MARTINDALE CP-211 CHECK PLUG 240V
MARTINDALE CP201-32 CP201 230V 32A INDUSTRIAL SOCKET TESTER
TPI-A256 AC/DC UP TO 400A CURRENT CLAMP ADAPTOR FOR DIGITAL MULTIMETER
MARTINDALE EZ365 TEST PLUG
MARTINDALE EZ165 TEST PLUG
FLUKE L215 SUREGRIP KIT WITH PROBE LIGHT AND PROBE EXTENDER
MARTINDALE 63A 5PINSOCKETTESTER PC105/63
KEWTECH ACC50MTL TEST LEAD EXTENSION 50M