BOSCH GGS8CE/110V GGS 8CE 110V LONG NOSE STRAIGHT GRINDER


Bosch ggs 8ce 110v long nose straight grinder

References
bosch:GGS 8 CE
rubix:2022750
manufacturer :0601222160
Straight Grinder GGS 8 CE
brand logo
Technical specifications
No-load speed8000 rpm
Weight1.7 kg
See all Specifications

Product details : BOSCH GGS8CE/110V GGS 8CE 110V LONG NOSE STRAIGHT GRINDER


Powerful 750w motor for fast work progress with soft start.
Ergonomic design with especially high torque which is ideal for the grinding of inner and outer surfaces with either brushes or flap wheels.
Kick-back stops automatically detects jammed discs and immediately shut the motor off to prevent user-injuries.
Suitable for stainless steel manufacturing.
With extended grinding spindle and high torque, ideal for grinding and finishing large surfaces.
8mm collet.
Suitable for grinding wheels up to 50mm diameter.

Technical specifications


Attributes
No-load speed8000 rpm
Weight1.7 kg
Power750 W
Show UNSPSC/ECL@SS
£ 406.31 excl. VAT
/ Each
£ 487.57 incl. VAT
  • Sold out