Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
BRITOOL EXPERT DOUBLE/RING RATCH WRENCH 8 X 10MM
BRITOOL EXPERT DOUBLE/RING RATCH WRENCH 8 X 10MM
Fixed and variable opening wrench Expert
References
expert:
E110936
rubix:
2517370
ean:
3258951109366
Technical specifications
Opening
8
Length
128
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT DOUBLE/RING RATCH WRENCH 8 X 10MM
Technical specifications
Attributes
Opening
8
Length
128
mm
Weight
45
g
Finishing
Chromed
Type
Box Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.57
excl. VAT
/
Each
£
17.48
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GEDORE 15MMVDEOPENENDSPANER VDE 894 15
WERA 073268 JOKER WRENCH RATCHET COMBI 8MM SB
GEDORE 19MMVDEOPENENDSPANER VDE 894 19
BAHCO 111Z-5/16 COMBINATION WRENCH 5/16IN
BAHCO 10RM-13 RATCHET WRENCH STUBBY
STAHLWILLE 11-13OESPANNER 41081113
GEDORE 40 Z 45-50 40Z HOOK WRENCH WITH PIN
FACOM 440.6 COMBINATION WRENCH 6MM
MELFORM MEL T 47 5/8IN DIA X 12IN LONG TOMMY BAR
FACOM 55A.36X41 55A OFFSET RING SPANNER METRIC 36 X 41MM
FACOM 101.18 ADJUSTABLE SPANNER
STAHLWILLE 58211019 19MM OPEN END INSERT TOOL 9 X 12
FACOM TEE SOCKET WR 97.20X22
STAHLWILLE 02200046 3/8 INCH DRIVE X 46MM CROW FOOT SPANNER
ROEBUCK RING SPANNER 13X17