References
Sandvik Coromant:880-01 02 W04H-P-MS N124
Rubix:318A1519
Manufacturer :7362180
EAN:7323222182495

Product details : SANDVIK 880-0102W04H-P-MSN124 CORODRILL 880 INSERT 7362180
Inserts for CoroDrill® 880 drill bits
Technical specifications
Attributes
| Insert Type | drill insert for corodrill® 880 |
|---|---|
| Insert Size | 4.8 mm |
| Coating | cvd diamond-coated |
| Machining material | non-ferrous materials (iso n), including aluminium |
| Body material | carbide |
| Nuance/shade | n124 |
Show UNSPSC/ECL@SS
£ 331.25 excl. VAT
/ 5 pieces
£ 397.50 incl. VAT
- Usually arrives within 14 working days
