References
Sandvik Coromant:DS20-0508-P-S5W H13A
Rubix:258A1315
Manufacturer :7549956
EAN:7323223650191


Technical specifications
| Insert Type | corodrill® ds20 insert (ds20-0508-p-s5w h13a) |
|---|
Product details : SANDVIK DS20-0508-P-S5W H13A DS20 INSERT FOR DRILLING 7549956
CoroDrill® DS20 Insert for Drilling
Technical specifications
Attributes
| Insert Type | corodrill® ds20 insert (ds20-0508-p-s5w h13a) |
|---|---|
| Insert Size | 4.75 mm |
| Coating | s5w |
| Machining material | non-ferrous metals (non-ferrous) (n) |
| Body material | carbide |
| Nuance/shade | h13a |
Show UNSPSC/ECL@SS
£ 193.20 excl. VAT
/ 10 pieces
£ 231.84 incl. VAT
- Usually arrives within 14 working days