GEDORE VDE 8132-160 H NEEDLE NOSE PLIERS WITH INSULATING SLEEVES


VDE-Telephone pliers with dipped insulation 8132 H

References
gedore:VDE 8132-160 H
rubix:399A5374
manufacturer :1552112
ean:4010886816011
brand logo
brand logo
Technical specifications
Nose shapeFlat
Cutting capacity2.5 mm
Length160 mm
See all Specifications

Product details : GEDORE VDE 8132-160 H NEEDLE NOSE PLIERS WITH INSULATING SLEEVES


VDE Telephone pliers with VDE insulating sleeves 160 mm Long, flat-round jaws, straight gripping faces, serrated Induction-hardened precision cutting edges, hardness 61 - 63 HRC GEDORE special hardened and tempered steel, chrome-plated Handles with VDE insulating sleeves up to 1000 V, acc. to EN 60900/IEC 60900

Strengths

•Long, flat-round jaws, straight gripping faces, serrated
For holding, gripping, bending and cutting
Induction-hardened precision cutting edges, hardness 61 - 63 HRC
GEDORE special hardened and tempered steel, drop-forged, oil-hardened and annealed
Handles with VDE insulating sleeves up to 1000 V, acc. to EN 60900/IEC 60900

Technical specifications


Attributes
Nose shapeFlat
Cutting capacity2.5 mm
Length160 mm
Length of noses50 mm
Weight164 g
Show UNSPSC/ECL@SS
£ 34.23 excl. VAT
/ Each
£ 41.08 incl. VAT
  • Usually arrives within 14 working days