References
Facom:U.53S4A
Rubix:1239639
EAN:3148510703923


Technical specifications
| Inner capacity | 170 mm |
|---|---|
| Exterior capacity | 400 mm |
| Depth | 450 mm |
Product details : FACOM BEAM PULLER U.53S4A
U. 53S- Jib cranes for jacks
-These 2 unthreaded jib cranes with mechanical characteristics superior to the models Ref. U.53K (dimensions, steels and thermal treatments) are designed to withstand the important efforts caused by the power of the actuators used. C min - max [mm]: 120 - 200 d [mm]: 280 d1 [mm]: M20 l [mm]: 283 L [mm]: 220 L1 [mm]: 280 L2 [mm]: 35 L3 [mm]: 35 P max [mm]: 235 Power [kN]: 100 Tie-rod: U. 53R2L Tonnes [t]: 10 Screws. U.53S2A07 T [kN]: 100 [kg]: 3,000
-These 2 unthreaded jib cranes with mechanical characteristics superior to the models Ref. U.53K (dimensions, steels and thermal treatments) are designed to withstand the important efforts caused by the power of the actuators used. C min - max [mm]: 120 - 200 d [mm]: 280 d1 [mm]: M20 l [mm]: 283 L [mm]: 220 L1 [mm]: 280 L2 [mm]: 35 L3 [mm]: 35 P max [mm]: 235 Power [kN]: 100 Tie-rod: U. 53R2L Tonnes [t]: 10 Screws. U.53S2A07 T [kN]: 100 [kg]: 3,000
Technical specifications
Attributes
| Logistic Weight | 15370 g |
|---|---|
| Packaged dimensions (D x W x H) | 470x105x100 mm |
| Package weight | 15370 g |
| Inner capacity | 170 mm |
| Exterior capacity | 400 mm |
| Depth | 450 mm |
| Extraction force | 30 t |
| Use | for cylinder |
Show UNSPSC/ECL@SS
£ 1,176.69 excl. VAT
/ Each
£ 1,412.03 incl. VAT
- Delivery usually within ( 14 ) days