GEDORE 406 HOBBY SAW


Hacksaw frame 406

References
gedore:406
rubix:399A5400
manufacturer :6501020
ean:4010886650103
brand logo
brand logo
Technical specifications
Length250 mm
MaterialFlat Iron;Glass Fibre Reinforced Plastic (Handle)
TypeOther saw
See all Specifications

Product details : GEDORE 406 HOBBY SAW


Hobby saw For wood and metal Made from flat bar, 10 x 5 mm, zinc-plated Glass-fibre reinforced plastic handle Reach 50 mm For use with junior hacksaw blades 145 mm Saw blade 404 A-406 A

Strengths

•For wood and metal
Made of flat iron 10 x 5 mm, powder-coated
With glass-fibre reinforced plastic handle
Projection 50 mm
For pinned hacksaw blades, 145 mm
Saw blade No. 404 A-406 A

Technical specifications


Attributes
Logistic Weight168 g
Length250 mm
MaterialFlat Iron;Glass Fibre Reinforced Plastic (Handle)
TypeOther saw
Show UNSPSC/ECL@SS
£ 24.50 excl. VAT
/ Each
£ 29.40 incl. VAT
  • Usually arrives within 14 working days