Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Insulated pliers
STAHLWILLE 65088160 LONG NOSE PLIERS
STAHLWILLE 65088160 LONG NOSE PLIERS
Flat Nose Pliers
References
stahlwille:
65088160
rubix:
207A5527
ean:
4018754206148
Technical specifications
Nose shape
flat
Length
160
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 65088160 LONG NOSE PLIERS
Strengths
•Long, flat serrated jaws
Technical specifications
Attributes
Logistics dimensions (L x W x H)
24
x
54
x
160
mm
Logistic Weight
166
g
Nose shape
flat
Length
160
mm
Length of noses
50
mm
Weight
166
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
38.72
excl. VAT
/
Each
£
46.46
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ROEBUCK 00051 1000V INSULATED 6IN/150MM SNIPE NOSE PLIERS
KNIPEX 7406250TBK KNIPEX DIAGONAL CUTTING NIPPERS TT 250MM
GEDORE VDE 8314-160 H SIDE CUTTER INSULATING SLEEVES 160MM
FACOM CABLE CUT 412.10AVSE
BAHCO 2171V-160 DIAG CUTTING PLIER 1000V 160MM
KNIPEX 0826185 NEEDLE-NOSE COMBINATION PLIERS 185MM
FACOM 391A.16VE 165MMVDE SIDECUTTERS
GEDORE VDE 8314-160 SIDE CUTTER WITH DIPPED INSULATION
FACOM 187A.16VE 1000V VDE COMBINATION PLIERS 160MM
KNIPEX 8726250SB COBRA WATER PUMP PLIERS VDE 250MM
BAHCO 2421V-160 FLAT NOSE PLIERS 1000V 160MM
KNIPEX 7306160TBK X-CUT COMPACT DIAGONAL CUTTER TT 160MM
KNIPEX 0206225 COMBINATION PLIERS 225MM
NWS 1351-49-VDE-160-SB VDE 3 IN 1 SIDE CUTTERS
KNIPEX 9526165 CABLE SHEARS 165MM