References
Draper:36169
Rubix:382A1663
Manufacturer :36169
EAN:5010559361694




Technical specifications
| Measuring range, minimum | 0.05 mm |
|---|---|
| Measuring range, maximum | 0.8 mm |
Product details : DRAPER 36169 METRIC FEELER GAUGE SET
100mm long taper blades. Each blade is marked with its size and folds into a plated steel case with thumbscrew.
Technical specifications
Attributes
| Measuring range, minimum | 0.05 mm |
|---|---|
| Measuring range, maximum | 0.8 mm |
| Reading | 0.05 mm |
| Graduation | 0.05 mm |
Show UNSPSC/ECL@SS
£ 3.75 excl. VAT
/ Each
£ 4.50 incl. VAT
- Delivery usually within ( 7 ) days