BOSCH 2608636699 T121AF METAL JIGSAW BLADE PK5


Jigsaw blade T 121 AF

References
bosch:2608636699
rubix:247A0247
ean:3165140596862
brand logo
brand logo
Technical specifications
Length92 mm
MaterialBIM
TypeJigsaw blade
See all Specifications

Product details : BOSCH 2608636699 T121AF METAL JIGSAW BLADE PK5


Materials: BIM Gear configuration: corrugated, milled
Total length [mm]: 92Sheets [mm]: 1-3 Pitch [mm]: 1.2 Applications: thin sheets (1 - 3 mm) Aluminium [mm]: 1-3 ProgressiveModel: T 121 AF

Strengths

The world's fastest jigsaw blade for metal!
Optimized cutting speed of 50% in steel thanks to a blade body tapered towards the rear. - Up to 200% longer service life than a standard HSS blade.

Applications

Ferrous metals|Sheet metal

Technical specifications


Attributes
Logistic Weight32 g
Packaged dimensions (D x W x H)170x80x3 mm
Package weight32 g
Length92 mm
MaterialBIM
TypeJigsaw blade
Show UNSPSC/ECL@SS
£ 8.67 excl. VAT
/ Each
£ 10.40 incl. VAT
  • Usually arrives within 14 working days