LENOX BI-METAL JIGSAW BLADE 18TPI L92 X H10 X W0.9MM PACK OF 2


Bi-Metal 18tpi Metal Cutting Jig Saw Blade

References
lenox:20302BT318S
rubix:054791
brand logo
brand logo
Technical specifications
Length92.1 mm
MaterialBi-Metal

Product details : LENOX BI-METAL JIGSAW BLADE 18TPI L92 X H10 X W0.9MM PACK OF 2


Ideal for medium metal cutting. T shank blade.

Strengths

PRECISION CUTTING:Super sharp to cut fast without deflection
SMOOTH FINISH:Ground to precision sharpness for straight cuts and a smooth finish
IDEAL FOR WOODWORKING :Designed for optimal performance in wood cutting, including hardwoods
SHATTER RESISTANT:Bi-metal technology flexes and resists breaking and extends blade life

Applications

Medium Metal

Technical specifications


Attributes
Length92.1 mm
MaterialBi-Metal
Show UNSPSC/ECL@SS
£ 4.72 excl. VAT
/ Each
£ 5.66 incl. VAT
  • Sold out