BOSCH 2608640681 CIRCULAR SAW BLADE 300 x 3.2 x 30MM AC2015-01
Circular saw blade
See technical informationReferences
Bosch:2608640681
Rubix:80340234
EAN:3165140194662
Product details : BOSCH 2608640681 CIRCULAR SAW BLADE 300 x 3.2 x 30MM AC2015-01
Technical specifications
Attributes
| Logistic Weight | 1350 g |
|---|---|
| Packaged dimensions (D x W x H) | 370x355x13 mm |
| Package weight | 1350 g |
| Number of teeth | 28 |
Show UNSPSC/ECL@SS
£ 38.86 excl. VAT
/ Each
£ 46.63 incl. VAT
- Usually arrives within 14 working days

