STARRETT BT63-5 TAPER RECIP BLADE 152X19X1.30MM 3 TPI PK 5


Wood Cut Reciprocating Saw Blade

References
starrett:BT63-5
rubix:228A4904
brand logo
brand logo
Technical specifications
Length152 mm
MaterialBi-Metal
See all Specifications

Product details : STARRETT BT63-5 TAPER RECIP BLADE 152X19X1.30MM 3 TPI PK 5


Starrett Bi-Metal Reciprocating Saw Blades will slice through wood quickly and efficiently. Blades are available in a straight and tapered cut format, the tooth pitches ensure that the blades will cut thick wooden beams.
Reciprocating blade bi-metal 150MM/6" 3 TPI BEARCAT - WOOD

Strengths

Wood cutting bi metal reciprocating blade
Suitable for all types of wood
Tapered blade format
Ideal for cordless saw machines
Unbreakable, providing safety and reliability
Optimized tooth pitch for reduction in vibration. Giving you cleaner cut and less fatigue

Applications

Application Description (Material): 3X POWER - Wood
Application Material Thickness (mm): 25 - 75
Application Material Thickness (in): 1 - 3

Technical specifications


Attributes
Length152 mm
MaterialBi-Metal
Thickness1.27 mm
Show UNSPSC/ECL@SS
£ 12.16 excl. VAT
/ Each
£ 14.59 incl. VAT
  • Usually arrives within 14 working days