LENOX T20144-V218HE T2 HACKSAW BLADE 12 X 1/2 X 18TPI PACK OF 10
Lenox Metal Hack Saw Blades
See technical informationReferences
Lenox:T20144-V218HE
Rubix:2008321





Product details : LENOX T20144-V218HE T2 HACKSAW BLADE 12 X 1/2 X 18TPI PACK OF 10
The LENOX Bi-Metal Hacksaw Blades have a revolutionary blade design that delivers up to 100% longer blade life versus the prior generation of LENOX hacksaw blades. The bi-metal construction allows blades to bend and flex without breaking
Strengths
Patented VARI-TOOTH® design resists tooth strippage
High speed steel teeth resist breaking and offer extended life
Thick backing plate with holes for drive pins resists damage due to high torque
TUFF TOOTH design is reinforced to cut stronger and last longer
Patented VARI -TOOTH® design resists tooth strippage
High speed steel teeth resist breaking and offer extended life
Thick backing plate with holes for drive pins resists damage due to high torque
High speed steel teeth resist breaking and offer extended life
Thick backing plate with holes for drive pins resists damage due to high torque
TUFF TOOTH design is reinforced to cut stronger and last longer
Patented VARI -TOOTH® design resists tooth strippage
High speed steel teeth resist breaking and offer extended life
Thick backing plate with holes for drive pins resists damage due to high torque
Applications
Cuts through metals:
Black Pipe
Unistrut
Copper Pipe
Hardened Steel
Threaded Rod
Rebar
Black Pipe
Unistrut
Copper Pipe
Hardened Steel
Threaded Rod
Rebar
Technical specifications
Attributes
| Length | 355 mm |
|---|---|
| Material | bi-metal |
| Packaging | box |
Show UNSPSC/ECL@SS
£ 36.58 excl. VAT
/ Each
£ 43.90 incl. VAT
- In stock: Next day delivery
