ROEBUCK JIGSAW BLADE WOOD HCS CR LENGTH 74MM PACK 5 854369
Jigsaw blade wood hcs cr
See technical informationSee documentsReferences
Superseded Ref:840457
Roebuck:854369
Rubix:209A8515
EAN:3660338101465
Documents
Product details : ROEBUCK JIGSAW BLADE WOOD HCS CR LENGTH 74MM PACK 5 854369
Uses:
For soft wood, chipboard, slatted panels, fibreboard.
Configuration: HCS Blade Teeth sharpened, stripped Straight and quick cut Cutting thickness: 5 to 60 mm Single Hook Packaging: 5 Blade Case
Configuration: HCS Blade Teeth sharpened, stripped Straight and quick cut Cutting thickness: 5 to 60 mm Single Hook Packaging: 5 Blade Case
Technical specifications
Attributes
| Length | 74 mm |
|---|---|
| Material | hcs |
| Type | jigsaw blade |
Show UNSPSC/ECL@SS
£ 5.05 excl. VAT
/ Each
£ 6.06 incl. VAT
- In stock: Next day delivery

