DORMER A09518 JOBBER DRILL SET 18 (A002 X 29) 5967564


Jobber Drill Set

References
dormer:A09518
rubix:022285
ean:7320760385395
Jobber Drill set 18 (A002x29) DIN 338
brand logo
Technical specifications
Number of elements29
RangeA002
See all Specifications

Product details : DORMER A09518 JOBBER DRILL SET 18 (A002 X 29) 5967564


HSS short spiral drills with cylindrical shaft in metal cassette DIN 338 N 118° TiN-tip coated 4xD for steel <850 N/mm². Cast iron Aluminium alloys <0.5%. Synthetic materials such as thermo-and duraplastics.
1/16 - 1/2 A002 drill Set 29 pieces Index box

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (> 150<300 HB >500<1000 N/mm²)
• Thermoplastics, Plastic-Duraplastics
• Aluminium/Magnesium - Aluminium Magnesium non-alloyed (<100 HB <350 N/mm²)
• Aluminium/Magnesium - Aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)

Technical specifications


Attributes
Number of elements29
RangeA002
Din standardDIN 338
Tip angle118 °
Body materialHSS
Show UNSPSC/ECL@SS
£ 217.80 excl. VAT
/ Each
£ 261.36 incl. VAT
  • Usually arrives within 14 working days