GUHRING 00201 000.013 TWIST DRILL SET CASSETTE
Tw. drill set D338N HSS 1-13,0mm pol.
See technical informationReferences
Gühring:201 0.013
Rubix:285A3415
Manufacturer :9002010000130
EAN:4031093009980

Product details : GUHRING 00201 000.013 TWIST DRILL SET CASSETTE
Jobber drill set, HSS profile grinding, bright surface, Gühring
Design: Supplied in a robust, high quality plastic cassette with automatic drill setup function when opened.
From Ø 2.4 mm steam tempered. Normal angle of rake, core thickness and core gradient. Supplied in a robust, high quality plastic cassette with automatic drill setup function when opened.Technical specifications
Attributes
| Number of elements | 19 |
|---|---|
| Range | 1 / 10 |
| Increment | 0.5 mm |
| Cutting material | hss |
Show UNSPSC/ECL@SS
£ 45.00 excl. VAT
/ Each
£ 54.00 incl. VAT
- Usually arrives within 14 working days










