Joint Head Durbal
Inner diameter | 8 mm |
---|---|
Bearing Clearance | CN |
Inner diameter | 8 mm |
---|---|
Bearing Clearance | CN |
Series | DURBAL Premium Line BRM |
Material | Steel |
Stat. Load rating | 1000 N |
Dyn. Load rating | 4000 N |
Length | 48 mm |
Outer diameter | 10.5 mm |
Usually arrives within 14 working days