KLINGSPOR 2086 KL361JF CLOTH SHEET 230 X 280 MM GRIT 60 PK50
KL 361 JF Abrasive Sheets with cloth backing
See technical informationReferences
Klingspor:2086
Rubix:416A2238
EAN:4014855014262

Product details : KLINGSPOR 2086 KL361JF CLOTH SHEET 230 X 280 MM GRIT 60 PK50
KL 361 JF sheets, 230 x 280 mm grit 60
Technical specifications
Attributes
| Length | 230 mm |
|---|---|
| Width | 280 mm |
| Grain | 60 |
| Application | metals |
Show UNSPSC/ECL@SS
£ 60.55 excl. VAT
/ Each
£ 72.66 incl. VAT
- Usually arrives within 14 working days