3M 50199 FINESSE-IT HAND SANDING PAD 1-1/4IN SOFT BLK VINYL FACE


3M™ Finesse-it™ Hand Sanding Pad

References
3m:50199
rubix:80209813
manufacturer :7000028401
ean:50051111501998
brand logo
brand logo
Technical specifications
Width32 mm
Grain100
See all Specifications

Product details : 3M 50199 FINESSE-IT HAND SANDING PAD 1-1/4IN SOFT BLK VINYL FACE


Featuring a firm, durable body that offers improved visibility, 3M™ Finesse-it™ Hand Sanding Pad is easy and comfortable to grip. Our hand sanding pads are designed to hold 31.75 mm or 34.93 mm pressure sensitive adhesive (PSA) discs.

They have a red and a black end. The red end is firm for effective defect levelling, while the black end has a vinyl face that helps produce a finer finish.

3M Finesse-it products are specially designed compounds and polishes to be used on OEM and baked refinish paints. They remove sand scratches, defects and swirl marks on a variety of painted surfaces. 3M Finesse-it products are an integral part of our recommended buffing system for repairing surface defects to clear coats, lacquered wood, solid surfaces, gelcoat, powder coat, industrial paint, acrylic and glass.
3M™ Finesse-it™ Hand Sanding Pad is a red rubber hand sanding pad designed to hold 1-1/4 inch or 1-3/8 inch pressure sensitive adhesive (PSA) discs. The red end is firm, for effective defect leveling, and the other end has a soft, black vinyl face that helps produce a finer finish. The body is firm, durable, offers easy visibility and a comfortable grip.

Strengths

Firm, durable body offers easy visibility and a comfortable grip;Both ends can be used to hold pressure sensitive adhesive discs;Two levels of firmness provide defect levelling and fine finishing;Pads combine with buffers, random orbital tools and variable speed polishers to produce the desired final finish;Small diameter is ideal for working small defects and accessing hard-to-reach areas

Applications

Designed to hold 31.75 mm or 34.93 mm pressure sensitive adhesive (PSA) discs

Technical specifications


Attributes
Width32 mm
Grain100
Materialpaper
9 mm
33000 mm
Show UNSPSC/ECL@SS
£ 14.57 excl. VAT
/ Each
£ 17.48 incl. VAT
  • Usually arrives within 14 working days