Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive wheels on rod
Flapwheel on rod
NORTON 63642546760 40X20X6MM P120 R207 FLAP WHEEL
NORTON 63642546760 40X20X6MM P120 R207 FLAP WHEEL
Norton-BDX stem-mounted flap wheels
References
norton:
63642546760
rubix:
234A3540
ean:
3157620642305
Technical specifications
Diameter
150
mm
Thickness
20
mm
Grain
120
Product details
Technical specifications
Product details : NORTON 63642546760 40X20X6MM P120 R207 FLAP WHEEL
Flap Wheel - Norton BDX - 40x20mm x6mm SK(C) Gr120
Strengths
Low dust production thanks to exclusive manufacturing technique
Even cutting capacity and neat finish
Performance cutting life and speed compared to competitive products.
Technical specifications
Attributes
Diameter
150
mm
Thickness
20
mm
Grain
120
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.34
excl. VAT
/
Each
£
1.61
incl. VAT
Usually arrives within 14 working days
Select variants (29)
Add to cart
Create PDF from product
Check our products from related categories
NORTON NEX UNTIZED 76 X 6 X 6.35 2SF 63642585768
NORTON 66261199696 75MM X6MM X 6.35MM 7AM VORTEX
SHAFT MOUNTED FLAP/WHEEL 50X25 60G
NORTON FLAPWHEEL20X10X6MM 66261193703
3M 64477 FLAP WHEEL 339 30MMX10MM P80
ROEBUCK 6842984 FLAP WHEEL 60 X 15 MM 60G
3M 64499 SHAFT MOUNTED FLAP WHEEL 339 50 X 20 X 6MM P40
3M 64478 FLAP WHEEL 339 30MMX10MM P120
3M 64525 SHAFT MOUNTED FLAP WHEEL 339 80 X 50 X 6MM P150
GARRYSON 60X30MMFLPWHEEL80G GS6030080
GARRYSON MINIATURE FLAP WHEEL 25 X 25MM 120 GRIT 6MM SHANK GSM2525120
ROEBUCK 6842976 FLAP WHEEL 50 X 20 MM 60G
3M 64494 FLAP WHEEL 339 50MMX10MM P60
3M 64507 SHAFT MOUNTED FLAP WHEEL 339 60 X 30 X 6MM P40
3M 64475 SHAFT MOUNTED FLAP WHEEL 339 30MMX10MMX6MM P40