Torque wrench Stahlwille
Tightening torque, minimum | 10 N.m |
---|---|
Tightening torque, maximum | 50 N.m |
Square drive adapter | 3/8 '' |
Logistics dimensions (L x W x H) | 66x81x291 mm |
---|---|
Logistic Weight | 961 g |
Tightening torque, minimum | 10 N.m |
Tightening torque, maximum | 50 N.m |
Square drive adapter | 3/8 '' |
Length | 372.5 mm |
Usually arrives within 14 working days