Tongue and groove pliers Knipex
Length | 250 mm |
---|---|
Opening capacity | 50 mm |
Number of positions | 25 |
Logistics dimensions (L x W x H) | 250x53x18 mm |
---|---|
Logistic Weight | 370 g |
Length | 250 mm |
Opening capacity | 50 mm |
Number of positions | 25 |
Usually arrives within 14 working days