References
Knipex:86 05 250 SB
Rubix:388A3762
EAN:4003773052029

Technical specifications
| Length | 250 mm |
|---|---|
| Opening capacity | 52 mm |
| Number of positions | 19 |
Documents
Product details : KNIPEX 8605250SB KNIPEX PLIER WRENCHES 250MM
86 05 250 Pliers Wrench
replaces the need for sets of metric and imperial spanners. smooth jaws for damage free installation of plated fittings - working directly on chrome!. Great for gripping, holding, pressing and bending workpieces. Zero backlash jaw pressure prevents damage to edges of sensitive components. Fast adjustment by pushing a button directly on the workpiece. No unintentional shift of the gripping jaws and no slipping of the joint. Parallel jaws give a more solid grip; its design allows flexible adjustment of all widths up to the specified maximum size. The ratchet type principle allows quick and easy tightening and release of all bolted connections. High lever transmission for strong gripping power.
Jaw thickness (joint) (B2): 8.0 mm Joint thickness (B3): 14.0 mm Tips thickness (B1): 8.0 mm Adjustment positions: 19 Capacities for nuts: Ø 2 Capacities for nuts: 52 mm
replaces the need for sets of metric and imperial spanners. smooth jaws for damage free installation of plated fittings - working directly on chrome!. Great for gripping, holding, pressing and bending workpieces. Zero backlash jaw pressure prevents damage to edges of sensitive components. Fast adjustment by pushing a button directly on the workpiece. No unintentional shift of the gripping jaws and no slipping of the joint. Parallel jaws give a more solid grip; its design allows flexible adjustment of all widths up to the specified maximum size. The ratchet type principle allows quick and easy tightening and release of all bolted connections. High lever transmission for strong gripping power.
Smooth jaws for damage free installation of plated fittings - working directly on chrome!. Replaces the need for sets of metric and imperial spanners. Also excellent for gripping, holding, pressing and bending workpieces. Zero backlash jaw pressure prevents damage to edges of sensitive components. Fast adjustment by pushing a button directly on the workpiece. No unintentional shift of the gripping jaws and no slipping of the joint. Parallel jaws give a more solid grip. Its design allows flexible adjustment of all widths up to the specified maximum size. The ratchet type principle allows quick and easy tightening and release of all bolted connections. Lever transmission greater than 10 : 1 for strong gripping power. Chrome vanadium electric steel, forged, oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 325x110x26 mm |
|---|---|
| Length | 250 mm |
| Opening capacity | 52 mm |
| Number of positions | 19 |
| Type | pliers wrench |
| Weight | 490 g |
Show UNSPSC/ECL@SS
£ 69.69 excl. VAT
/ Each
£ 83.63 incl. VAT
- Delivery usually within ( 14 ) days







