KNIPEX 8605150S02 PLIER WRENCHES 150MM

Plier Wrench

See technical informationSee documents
References
Knipex:86 05 150 S02
Rubix:388A3757
EAN:4003773071785
brand logo
Technical specifications
Length150 mm
Opening capacity27 mm
Number of positions14
See all Specifications
Documents

Product details : KNIPEX 8605150S02 PLIER WRENCHES 150MM


Strengths

•Pliers wrench with special laser shearing for a good hold: grip, compress or loosen the head of the cable tie, all without cutting it
Roughened jaws for a better grip
Also excellent for gripping, holding, pressing and bending workpieces
No unintentional shift of the gripping jaws and no slipping of the joint
Fast adjustment by pushing a button directly on the workpiece
Infinitely variable gripping of parallel surfaces up to the specified capacity by means of parallel jaws

Technical specifications


Attributes
Length150 mm
Opening capacity27 mm
Number of positions14
Typeplier wrench
Weight193 g
Show UNSPSC/ECL@SS
£ 76.08 excl. VAT
/ Each
£ 91.30 incl. VAT
  • Delivery usually within ( 14 ) days