KNIPEX 8726250 COBRA WATER PUMP PLIERS VDE 250MM
KNIPEX Cobra® VDE
See technical informationSee documentsReferences
Knipex:87 26 250
Rubix:2523739
EAN:4003773071495

Technical specifications
| Length | 250 mm |
|---|---|
| Opening capacity | 50 mm |
| Number of positions | 24 |
Documents
Product details : KNIPEX 8726250 COBRA WATER PUMP PLIERS VDE 250MM
87 26 250 KNIPEX Cobra® VDE
Adjustment by sliding one jaw directly on to the workpiece: fast, reliable and comfortable handling. Fine adjustment: allows optimum adjustment to differently sized workpieces and comfortable handle position. Good access to the workpiece due to slim size of head and joint area. Self-locking on pipes and nuts: no slipping on the workpiece and low handforce required. Gripping surfaces with special hardened teeth, teeth hardness approx. 61 HRC: high wear resistance and stable gripping. Box-joint design for high stability due to double guide. Pinch guard prevents operators' fingers being pinched.
Adjustment positions: 24 Capacities for pipes (diameter): Ø 2 in Capacities for nuts: 46 mm Capacity for pipes, inches (diameter): Ø 50 mm VDE tested: yes
Adjustment by sliding one jaw directly on to the workpiece: fast, reliable and comfortable handling. Fine adjustment: allows optimum adjustment to differently sized workpieces and comfortable handle position. Good access to the workpiece due to slim size of head and joint area. Self-locking on pipes and nuts: no slipping on the workpiece and low handforce required. Gripping surfaces with special hardened teeth, teeth hardness approx. 61 HRC: high wear resistance and stable gripping. Box-joint design for high stability due to double guide. Pinch guard prevents operators' fingers being pinched.
Technical specifications
Attributes
| Length | 250 mm |
|---|---|
| Opening capacity | 50 mm |
| Number of positions | 24 |
| Type | high-tech water pump pliers |
| Weight | 340 g |
| Type of branches | insulated with bi-material ducts, vde certified |
Show UNSPSC/ECL@SS
£ 49.19 excl. VAT
/ Each
£ 59.03 incl. VAT
- In stock: Next day delivery




