References
Facom:503
Rubix:270A2333
EAN:3148511810002

Product details : FACOM 503 LOCK-GRIP PLIERS FOR ROUND SECTIONS 280 MM
Vice-clamp for round
-to grasp and hold the rings firmly.
-Jaw and body in sheet metal.
-Adjustment of the opening by screw.
-Size: 280 x 85 x 68 mm.
- Presentation: chrome-plated.
-to grasp and hold the rings firmly.
-Jaw and body in sheet metal.
-Adjustment of the opening by screw.
-Size: 280 x 85 x 68 mm.
- Presentation: chrome-plated.
Strengths
To securely grasp and hold round
Technical specifications
Attributes
| Logistic Weight | 920 g |
|---|---|
| Packaged dimensions (D x W x H) | 305x80x70 mm |
| Package weight | 921 g |
| Nose shape | vise |
| Clamping capacity | 28 mm |
| Length | 280 mm |
| Weight | 945 g |
| Type | pliers-vices |
Show UNSPSC/ECL@SS
£ 54.90 excl. VAT
/ Each
£ 65.88 incl. VAT
- Delivery usually within ( 14 ) days
