IRWIN VISE GRIP CURVE JAW TIGHT LOCK PLIERS 7 INCH / 175MM

Irwin Curved Jaw Locking Pliers

See technical informationSee documents

References

Irwin:10508018
Rubix:2013901
EAN:5706915080186
brand logo

Technical specifications

Clamping capacity38 mm
Length175 mm
See all Specifications

Documents

Product details : IRWIN VISE GRIP CURVE JAW TIGHT LOCK PLIERS 7 INCH / 175MM


Irwin 175mm Curved Jaw Locking Plier, 10508018 (Pack of 5) is a premium quality Other Pliers from Irwin. Moglix is a well-known ecommerce platform for qualitative range of Other Pliers. All Irwin 250mm Curved Jaw Locking Plier, 10508017 (Pack of 5) are manufactured by using quality assured material and advanced techniques, which make them up to the standard in this highly challenging field. The materials utilized to manufacture Irwin 250mm Curved Jaw Locking Plier, 10508017 (Pack of 5), are sourced from the most reliable and official Other Pliers vendors, chosen after performing detailed market surveys.

Strengths

Unique curved jaw is great for securely gripping and torquing multiple surface shapes
Self-energising lower jaw mechanism provides 3X more gripping power
Pivot allows jaw to align on workpiece
2X longer life high grade alloy steel
Hex key adjusting screw

Applications

Gripping
Clamping

Technical specifications


Attributes
Clamping capacity38 mm
Length175 mm
Capacity38 mm
Weight191 g
Typelocking pliers
£ 18.58 excl. VAT
/ Each
£ 22.30 incl. VAT
  • Usually arrives within 14 working days