Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saws' blades
LENOX 20997EU TRI-FOLD SAW WITH BLADES
LENOX 20997EU TRI-FOLD SAW WITH BLADES
Saws' blades Lenox
References
lenox:
2997EU
rubix:
2001697
ean:
0082472209976
Product details
Technical specifications
Product details : LENOX 20997EU TRI-FOLD SAW WITH BLADES
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
43.56
excl. VAT
/
Each
£
52.27
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BAHCO 3802-400-32-1.60-10 POWER HACK BAHCO HSS
BOSCH SABRE SAW BLADES S1531L PACK OF 5
BAHCO 8501-15F CIRCULAR SAW BLADE 190MM
BOSCH 2608640610 OPTILINE 184 X 30 X 24
DEWALT JIGSAW BLADE DT2150-QZ PACK OF 3
BOSCH 2608900391 SABRE SAW BLADE CARBIDE FOR WOOD & METAL
BOSCH OPTLINE WOOD CIRCULAR SAW BLADE 2608640433 216MM X 60 TEETH
MAKITA A-85765 JIGSAW BLADE B25 (5PK) 4301BV PK5
LENOX 2030870 AG 230 X 22.2 X 2.1 DIAMOND DISC
BOSCH JIGSAW BLADES T101A0 PACK OF 5
ROEBUCK BI-METAL HACKSAW BLADE 300 X 13 X 32TPI WHITE
BOSCH T118EFS SS BLADE PK5 2608636497
"IRWIN 20180-9118R RECIP BLADES 9"" 18TPI PK 5"
STANLEY COPING SAW SPARE BLADES 0-15-061 PACK OF 4
STARRETT BTR6610-5 KINGCUT RECIP BLADE 152X25X1.60MM 6-10 TPI PK 5