Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saws' blades
BOSCH OPTLINE WOOD CIRCULAR SAW BLADE 2608640433 216MM X 60 TEETH
BOSCH OPTLINE WOOD CIRCULAR SAW BLADE 2608640433 216MM X 60 TEETH
Saws' blades Bosch
References
bosch:
2608640433
rubix:
1243516
manufacturer :
2 608 640 433
ean:
3165140314428
Product details
Technical specifications
Product details : BOSCH OPTLINE WOOD CIRCULAR SAW BLADE 2608640433 216MM X 60 TEETH
Technical specifications
Attributes
Logistic Weight
570
g
Packaged dimensions (D x W x H)
312
x
291
x
11
mm
Package weight
560
g
Diameter
216
mm
Number of teeth
60
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
41.97
excl. VAT
/
Each
£
50.36
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
LENOX 210969108GR RECIPROCATING SAW BLADE T21096-9108G PACK OF 5
ROEBUCK SABRE SAW BLADE WOOD HCS LENGTH 130MM PACK 2 854371
BOSCH SABRE SAW BLADES S1122EF PACK OF 5
BOSCH 2608656018 RECIPRO BLADE S1122AF PACK OF 5
LENOX M/MAT RECIP BLADE 150MM 10-14TPI 1769340 PACK OF 5
IRWIN LENOX RECIPROCATING SAW BLADE T21072-624G210 72624GR PACK OF 5
ECLIPSE PIERCING SAW BLADE PS80 M4/0
BOSCH 2608631670 T101A JIGSAW BLADES PK3
ROEBUCK JIGSAW BLADE WOOD HCS LENGTH 74MM PACK 5 854367
ROEBUCK COPING SAW BLADE 15TPI PACK OF 10
DEWALT JIGSAW BLADE DT2154-QZ PACK OF 3
STARRETT BS228-5 PNEUMATIC RECIP BLADE 92X13X.65MM 18 TPI PK 5
STARRETT B810P-250 RECIP BLADE 203X19X0.90MM 10 TPI PK 250
BOSCH 2608640665 OPTLINE WOOD CIRCULAR SAW BLADE 250MM X 60 TEETH
BOSCH 2608634234 JIGSAW BLADES T101BF PK5