References
Superseded Ref:733702
Roebuck:864587
Rubix:209A7798
EAN:3660338190629

Documents
Product details : ROEBUCK TORPEDO LEVEL 400MM 864587
Accuracy of 0.
5 mm per metre 2 acrylic Plexiglas vials (0° + 90°) Great resistance to distortion Flat countersunk soleplate Aluminium cast iron
5 mm per metre 2 acrylic Plexiglas vials (0° + 90°) Great resistance to distortion Flat countersunk soleplate Aluminium cast iron
Technical specifications
Attributes
| Length | 400 mm |
|---|---|
| Type | level spirit |
| Material | cast aluminium |
| Admissible error | 0.5 mm/mn |
Show UNSPSC/ECL@SS
£ 25.89 excl. VAT
/ Each
£ 31.07 incl. VAT
- In stock: Next day delivery
