References
Stabila:81SM-25
Rubix:016643
Manufacturer :02510
EAN:4005069025106

Product details : STABILA MAGNETIC LEVEL STB81SM-25
Light metal injection molded T-profile with milled measuring surface, a vertical and a horizontal bubble. With 2 magnets. Measuring accuracy: 0.029° = 0.05 mm/m. Overhand (cover) measurement: 0.043° = 0.75 mm/m. Characteristic: magnetic torpedo spirit level.
Technical specifications
Attributes
| Length | 250 mm |
|---|---|
| Type | level spirit |
| Magnetic | yes |
| Material | aluminium |
Show UNSPSC/ECL@SS
£ 52.58 excl. VAT
/ Each
£ 63.10 incl. VAT
- In stock: Next day delivery