DRAPER EXPERT 28991 BOX SPIRITLEVEL WHANDLE 2000MM
Box spiritlevel whandle
See technical informationSee documentsReferences
Draper Expert:28991
Rubix:400A7253
Manufacturer :28991
Documents
Product details : DRAPER EXPERT 28991 BOX SPIRITLEVEL WHANDLE 2000MM
This professional heavy-duty box spirit level is made from aluminium and has three vials. It features a milled top and bottom surface for maximum stability and precise accuracy. The level has a 180° domed/arc center vial and two 90° vials. The vials are UV and shock-resistant, and the embossed rubber end caps provide added protection. For ease of use and portability, it includes an integrated anti-slip handle. Hang holes are available for convenient storage at both ends. The accuracy is 0.5mm in a standard working position.
Strengths
- Heavy-duty and made from aluminium
- Milled top and bottom surface for maximum stability and accuracy
- 180° domed/arc centre vial and two 90° vials
- UV and shock-resistant vials, plus embossed rubber end caps for added protection
- Integrated anti-slip handle with hang holes for convenient storage
- Hang holes for convenient storage
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 62.00 excl. VAT
/ Each
£ 74.40 incl. VAT
- Delivery usually within ( 7 ) days



