FACOM 200MM STRAIGHT LEVEL 3067.200


3067 - High precision straight levels

References
facom:3067.200
rubix:1233339
ean:3148512299011
brand logo
brand logo
Technical specifications
Length200 mm
TypeLevel spirit
See all Specifications

Product details : FACOM 200MM STRAIGHT LEVEL 3067.200


3067 - High precision straight levels
- Stabilised cast iron levels.
- Sides with anti-slip insulating pads.
- Vials protected by colourless plexiglas.
- Prismatique base with 140° Vee.
-Liquid: ether.
- supplied in wood case with compliance certificate. Standard: DIN 877. Number of vials 1. Adjustable working height 4.70 cm.

Strengths

High precision right level
Length (mm): 300
Number of bubbles: 1
Weight (kg): 2.58
Adjustable working height (cm): 4.70
Stabilized cast iron levels. Precision: 0.04 mm/m. Flanks with anti-slip insulating pads. Vials protected by a colorless plexiglas. Prismatic base with EV 140 °. Liquid: ether. Delivered in wood box with certificate of conformity. Standard: DIN 877

Technical specifications


Attributes
Logistic Weight1570 g
Packaged dimensions (D x W x H)220x65x60 mm
Package weight1570 g
Length200 mm
TypeLevel spirit
Width40 mm
Weight1620 g
MaterialStabilized cast iron
Precision0.04 mm/m
Show UNSPSC/ECL@SS
£ 422.97 excl. VAT
/ Each
£ 507.56 incl. VAT
  • Usually arrives within 14 working days