References
Facom:309BM.60
Rubix:395A5272
EAN:3148518336277



Product details : FACOM 309BM.60 MAGNETIC LEVELS 60 CM
309BM-Magnetic levels
-In reverse position, accuracy 1 mm/m.
- Lightweight, stretched alloy body.
-Smooth and anodized surfaces (easy cleaning).
- Vertical and horizontal bubbles. Standard: DIN 877. Number of vials: 2.
-In reverse position, accuracy 1 mm/m.
- Lightweight, stretched alloy body.
-Smooth and anodized surfaces (easy cleaning).
- Vertical and horizontal bubbles. Standard: DIN 877. Number of vials: 2.
Strengths
Magnetic level
Length (mm): 600
Number of bubbles: 2
Weight (kg): 0.500
In reverse position, accuracy 1 mm/m. Body in light alloy, drawn. Smooth and anodized surfaces (easy cleaning). Vertical bubble and horizontal bubble. Standard: DIN 877
Length (mm): 600
Number of bubbles: 2
Weight (kg): 0.500
In reverse position, accuracy 1 mm/m. Body in light alloy, drawn. Smooth and anodized surfaces (easy cleaning). Vertical bubble and horizontal bubble. Standard: DIN 877
Technical specifications
Attributes
| Logistic Weight | 558 g |
|---|---|
| Packaged dimensions (D x W x H) | 610x60x28 mm |
| Package weight | 545 g |
| Length | 600 mm |
| Type | level spirit |
| Magnetic | yes |
| Material | light alloy |
| Admissible error | 1 mm/mn |
Show UNSPSC/ECL@SS
£ 45.92 excl. VAT
/ Each
£ 55.10 incl. VAT
- Delivery usually within ( 14 ) days
